Skip Content
LIGHT PILOT 28V 30MM TYPE K+OPTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT PILOT 28V 30MM TYPE K+OPTIONS

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001KP35LGG9
  • Mfr. Model # 9001KP35LGG9
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Green
  • Includes Light Module and LED lamp
  • Size 30mm
  • Item Pilot Light Complete Unit
  • NEMA Rating 4 and 13
  • Replacement Lamps 6508805212
  • Shape Round
  • Terminal Connection Screw Clamp
  • Voltage 24VAC/DC
  • Standards UL, CSA, CE
  • Body Material Chrome Plated Zinc Die Cast
  • Lamp Type LED
  • Lens Material Plastic
  • Lamp Voltage 24VAC/DC
  • IP Rating 66
  • Lens Type Domed
  • Lamp Module Type Full Voltage
  • Basic Material Metal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List