Skip Content
LIGHT PILOT 28V 30MM SK +OPTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT PILOT 28V 30MM SK +OPTIONS

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001SKP35LYA9
  • Mfr. Model # 9001SKP35LYA9
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Amber
  • Includes Light Module and LED lamp
  • Item Pilot Light Complete Unit
  • NEMA Rating 4, 4X, and 13
  • Size 30mm
  • Replacement Lamps 6508805211
  • Voltage 24VAC/DC
  • Shape Round
  • Terminal Connection Screw Clamp
  • Standards UL, CSA, CE
  • Body Material Plastic
  • Lamp Type LED
  • Lens Type Domed
  • Lens Material Plastic
  • Lamp Module Type Full Voltage
  • Basic Material Plastic
  • IP Rating 66
  • Lamp Voltage 24VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list