Skip Content
LIGHT PILOT 28V 30MM SK +OPTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT PILOT 28V 30MM SK +OPTIONS

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001SKP35LRR9
  • Mfr. Model # 9001SKP35LRR9
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Includes Light Module and LED lamp
  • Colour Red
  • NEMA Rating 4, 4X, and 13
  • Size 30mm
  • Item Pilot Light Complete Unit
  • Replacement Lamps 6508805210
  • Shape Round
  • Terminal Connection Screw Clamp
  • Standards UL, CSA, CE
  • Voltage 24VAC/DC
  • Lamp Type LED
  • Body Material Plastic
  • Lens Material Plastic
  • Lens Type Domed
  • Lamp Voltage 24VAC/DC
  • Lamp Module Type Full Voltage
  • IP Rating 66
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list