Skip Content
LIGHT PILOT 120V 30MM TYP K+OPTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT PILOT 120V 30MM TYP K+OPTIONS

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001KP38LYA9
  • Mfr. Model # 9001KP38LYA9
  • UNSPSC # 32111503
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.32 lbs

Product Details

Pilot light complete unit, LED, amber. Voltage 120VAC/DC. Size 30 mm. Round shape. Terminal connection screw clamp. Average life 100,000. Material of construction, chrome plate. Zinc die cast. NEMA rating 4 and 13. Includes light module and LED lamp. Standards UL, CSA, CE.

Technical Specs

  • Colour Amber
  • Includes Light Module and LED Lamp
  • Size 30 mm
  • Item Pilot Light Complete
  • Body Material Chrome Plated Zinc Die Cast
  • Shape Round
  • NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
  • Lamp Type LED
  • Standards UL, CSA, CE
  • Terminal Connection Pressure Plate
  • Voltage 120 VAC
  • IP Rating 66
  • Lamp Module Type Full Voltage
  • Basic Material Metal
  • Lamp Voltage 120VAC
  • Lens Material Plastic
  • Lens Type Domed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list