Skip Content
LIGHT PILOT 110-120V - GREEN LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT PILOT 110-120V - GREEN LED

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB5AVG3
  • Mfr. Model # XB5AVG3
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Voltage 120VAC
  • Colour Green
  • Item Pilot Light Complete
  • Size 22mm
  • Body Material Plastic
  • Lamp Type LED
  • NEMA Rating 4, 4X, 13
  • Shape Round
  • Terminal Connection Screw Clamp
  • Standards UL E164353 CCN NKCR - CSA LR44087 Class 321103 - CE Marked
  • Lamp Module Type Full Voltage
  • IP Rating 66
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list