Skip Content
LIGHT MODULE INTERGRAL LED 24VAC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT MODULE INTERGRAL LED 24VAC/DC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZBVB1
  • Mfr. Model # ZBVB1
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.02 lbs

Product Details

Lamp module, LED, 22 mm, 24 V AC/DC, white.

Technical Specs

  • Item Lamp Module
  • Colour White
  • Material of Construction Plastic
  • For Use With Schneider Electric 22 mm Operators
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Lamp Type LED
  • Standards UL, CSA, CE
  • Terminal Connection Screw Clamp
  • IP Rating 20
  • Lamp Voltage 24 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list