LIGHT MINI HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LIGHT MINI HAT

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETL205
  • Mfr. Model # L205
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Mini Hat Light
  • Length 3"
  • Batteries Included Yes
  • Number of Batteries 2
  • Standards UL
  • Battery Burn Time 2 hr.
  • Body Colour Yellow
  • Lamp Life 2 Hrs.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Switch Type Twist
  • Mounting Type Clamp
  • Lens Material Polycarbonate
  • Body Dia. 0.75"
  • Light Output Modes High
  • Rechargeable No
  • Water Penetration Rating IPX4
  • Drop Rating 1.0 m
  • Weight with Batteries 1.60 oz.
  • Safety Rated Not Safety Rated
  • Flashlight Grade Industrial
  • Run Time on High Setting 3 hr.
  • Lumens Range 0 - 49
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Battery Type Alkaline
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list