Discontinued with Replacement
LIGHT MINI HAT DELUXE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIGHT MINI HAT DELUXE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETL206
  • Mfr. Model # L206
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs
Suggested Replacement Product
LIGHT CLIP LED W/ELASTIC

Your Price: NA

Technical Specs

  • Length 3-1/2"
  • Item Deluxe LED Hat Light
  • Number of Batteries 3
  • Batteries Included Yes
  • Standards CE
  • Battery Burn Time 40 hr.
  • Body Colour Yellow
  • Weight with Batteries 2.4 oz.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Switch Type Twist
  • Mounting Type Strap
  • Lens Material Polycarbonate
  • Body Dia. 1.00"
  • Light Output Modes High
  • Water Penetration Rating IPX4
  • Rechargeable No
  • Lamp Life 100,000 hr.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Lumens Range 0 - 49
  • Run Time on High Setting 40 hr.
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Adjustable, Flood, Spot
  • Flashlight Battery Type Alkaline
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list