LIGHT METER SD LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT METER SD LOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTSDL400
  • Mfr. Model # SDL400
  • UNSPSC # 41115309
  • CATALOGUE PAGE # 1251
  • Shipping Weight 4.06 lbs

Product Details

Light Meter, Measuring Range 10,000 Foot Candles (100,000 Lux), Resolution 0.1Fc/1Lux, Accuracy 4, Display 9,999 Count Backlit LCD, Data Hold, Min./Max. Memory, Interface SD Card and RS-232, Memory 2G SD Card, Auto Power Off. Sensor Photo Diode And Color

Technical Specs

  • Battery Type (6) AA
  • Accuracy +/-4%
  • Item Light Meter Data-logger
  • Includes 6 X AA Batteries, SD Card, Hard Carrying Case and Light Sensor with 45" (1.1 m) Cable and Protective Cover
  • Cord Length 39" (1m)
  • Min./Max. Memory Yes
  • Data Logging 99 Readings Manually and 20 M Readings via 2G SD Card
  • Display Backlit LCD
  • Measuring Range 10,000 Fc or 100,000 Lux
  • Data Hold Yes
  • Resolution 0.1 Fc or 1 Lux
  • Auto Power Off Yes
  • Interface SD Card and RS-232
  • Calibration Certificate Yes
  • Lighting Types All Visible Light
  • Sensor Silicon Photo Diode
  • Memory 20M Data Records Using 2g Sd Card
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list