LIGHT METER,0 TO 20K FC,0 TO 200K L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT METER,0 TO 20K FC,0 TO 200K L

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1AEV6
  • Mfr. Model # 1AEV6
  • UNSPSC # 41115301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Battery Type 9V
  • Includes Sensor, Battery, Soft Carrying Pouch and Instructions
  • Accuracy +/-5%
  • Min./Max. Memory Yes
  • Item Light Meter
  • Display Backlit LCD
  • Cord Length 24"
  • Measuring Range 0 - 20,000 FC: 0 - 200,000 Lux
  • Resolution 0.01 FC or 0.01 Lux
  • Data Hold Yes
  • Auto Power Off Yes
  • Peak Hold Yes
  • Sensor Selenium Photovoltaic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list