Skip Content
LIGHT MECHANICS WORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT MECHANICS WORK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO98001-5
  • Mfr. Model # 98001-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Lamp and Flexible Extension, (3) AA Batteries Required (not included)
  • Item Flashlight
  • Colour Black
  • Material Aluminum
  • Length 7"
  • Lamp Type LED
  • Shape Odd
  • Volt Bulb 12
  • Used For RV, Marine, and Utility Trailer Lighting
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Diameter 1-1/16"
  • Current Rating .22A
  • Sub-Category Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list