!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT MAGNE TRBL SWIVEL BASE 100W

LIGHT MAGNE TRBL SWIVEL BASE 100W

LUMAPRO

LIGHT MAGNE TRBL SWIVEL BASE 100W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT MAGNE TRBL SWIVEL BASE 100W

LIGHT MAGNE TRBL SWIVEL BASE 100W

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5NKR3
  • Mfr. Model # 5NKR3
  • UNSPSC # 39111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Product Details

Magnetic Trouble Light, Magnetic, Incandescent Lamp Type, 125 Voltage, 100 Watts, Replacement Lamps 2CUX8, Cord Length 50 ft., SJT Cord Type, 16/3 Gauge/Conductor, Housing Material FRPP, Handle Switch and Side Outlet, Colour Black, Housing Dia. 3-1/2 In.,

Technical Specs

  • Item Hand Lamp
  • Includes Pivot Magnet, Rotary Hook, Metal Guard
  • Housing Material FRPP
  • Standards cULus (E110409)
  • Power Source 120 VAC
  • Features Magnetic Trouble Light,Swivel Base,100W
  • NEMA Plug Configuration 5-15P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list