LIGHT M18 LED FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT M18 LED FLOOD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2361-20
  • Mfr. Model # 2361-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 398
  • Shipping Weight 4.08 lbs

Technical Specs

  • For Use With M18(TM) Batteries
  • Features High Definition Lighting Technology, Up To 30% Brighter Than Corded 250 Halogen Lights, Up To 8 hr. Of Run-time, Limited Lifetime Led Warranty, Innovative Roll Cage Design, Multiple Hanging Features: Emt Hanger, Key Hole Hanger, Cross Bar Hanger, Handle Hanger
  • Item LED Floodlight
  • Voltage 18 V
  • Cordless Tool Battery Type Li-Ion
  • Includes (1) M18 Flood Light Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list