Skip Content
LIGHT LOW PROFILE W/O BEZEL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT LOW PROFILE W/O BEZEL YELLOW

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47263
  • Mfr. Model # 47263
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.1 lbs

Technical Specs

  • Depth 7/16"
  • Item Clearance Marker Lamp
  • Includes Built-In Reflector
  • Colour Yellow
  • Length 5"
  • Material DURAMOLD(R),Stainless-Steel/Acrylic
  • Type Low Profile
  • Lamp Type LED
  • Fits Requires 1-1/4" Hole for mounting
  • Width 1-9/16"
  • Shape Rectangular
  • Volt Bulb 12
  • Used For Replacement
  • Termination Type Hardwired w/ 0.180 Bullet Termination
  • Current Rating 0.06 A
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list