LIGHT LOW PROFILE W/O BEZEL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT LOW PROFILE W/O BEZEL RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47262
  • Mfr. Model # 47262
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Clearance Marker Lamp
  • Includes Built-In Reflector
  • Depth 7/16"
  • Colour Red
  • Material DURAMOLD(R),Stainless-Steel/Acrylic
  • Width 1-9/16"
  • Fits Requires 1-1/4" Hole for mounting
  • Type Low Profile
  • Length 5"
  • Shape Rectangular
  • Lamp Type LED
  • Volt Bulb 12
  • Used For Replacement
  • Termination Type Hardwired w/ 0.180 Bullet Termination
  • Current Rating 0.06 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list