Skip Content
LIGHT LIQUID CLNR/DEGR TGY4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT LIQUID CLNR/DEGR TGY4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY520004
  • Mfr. Model # 520004
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1616
  • Shipping Weight 9.4 lbs

Product Details

A liquid cleaner and degreaser. Its buffered pH formula ensures the best performance from the beginning to the end of the cleaning task. Apply using a mop, sponge, cloth or trigger sprayer. Light duty cleaner degreaser.

Technical Specs

  • Item Light-Duty Cleaner Degreaser
  • Fragrance Unscented
  • Recommended Dilution 1:40
  • VOC Content 0
  • RTU Yield per Container 42 Gal. (160 L)
  • Net Weight 8.8 lbs.
  • Ready to Use/Concentrated Concentrated
  • Cleaner Container Type Bottle
  • Cleaner Container Size 4 L
  • Cleaner VOC Range Contains no VOC
  • Cleaner Item Cleaner/Degreaser

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list