Skip Content
LIGHT LIQUID CLNR/DEGR TGY20L PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT LIQUID CLNR/DEGR TGY20L PA

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY520020
  • Mfr. Model # 520020
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1616
  • Shipping Weight 48.0 lbs

Product Details

A liquid cleaner and degreaser. Its buffered pH formula ensures the best performance from the beginning to the end of the cleaning task. Apply using a mop, sponge, cloth or trigger sprayer. Light duty cleaner degreaser.

Technical Specs

  • Item Light-Duty Cleaner Degreaser
  • Fragrance Unscented
  • Recommended Dilution 1:40
  • VOC Content 0
  • RTU Yield per Container 212 Gal. (800 L)
  • Net Weight 44 lbs.
  • Cleaner Container Type Pail
  • Ready to Use/Concentrated Concentrated
  • Cleaner VOC Range Contains no VOC
  • Cleaner Container Size 20 L
  • Cleaner Item Cleaner/Degreaser

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list