Skip Content
LIGHT LED T MOUNT 120V RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT LED T MOUNT 120V RED

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLLP3TL120R
  • Mfr. Model # LP3TL120R
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 2384
  • Shipping Weight 1.0 lbs

Product Details

LP3 and LP6 low profile strobe or LP3 LED steady burn lights are designed for applications where space is critical. Used on control panels assembly lines and in vehicle applications NEMA 4X. UL and cUL listed, CSA certified. Available in different mountin

Technical Specs

  • Height 5-1/8"
  • Depth 5-1/8"
  • Includes Gasket
  • Operating Temp. -31 Degrees - 150 Degrees F
  • Housing Material Polycarbonate
  • Item LED Steady Burn Light, Red, T-Mount, 120 VAC, 0.13 Amps
  • Mounting T-Mount
  • Lamp Type Steady Burn LED
  • Power Source 120 VAC
  • Rating NEMA 4X
  • Lens Material Polycarbonate
  • Standards UL, cUL, CSA
  • Lens Design Fresnel
  • Light Output 8.2 Joules
  • Diameter 3-1/8"
  • Current Drawn 0.13 A AC
  • Lamp Life 100,000 hr.
  • Flashes per Minute 0
  • Colour Red
  • Voltage 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list