Skip Content
LIGHT LED T MOUNT 12-28VDC RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT LED T MOUNT 12-28VDC RED

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLLP3TL024R
  • Mfr. Model # LP3TL024R
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Includes Gasket
  • Height 5-1/8"
  • Item Low Profile Warning Light
  • Colour Red
  • Depth 5-1/8"
  • Flashes per Minute 0
  • Operating Temp. -31 to 150 Degrees F
  • Lamp Type Steady Burn LED
  • Housing Material Polycarbonate
  • Mounting T-Mount
  • Standards UL, cUL, CSA
  • Voltage 24VDC
  • Power Source 24VDC
  • Rating NEMA 4X
  • Lens Material Polycarbonate
  • Light Output 8.2 Joules
  • Diameter 3-1/8"
  • Lens Design Fresnel
  • Lamp Life 100,000 hr.
  • Current Drawn 0.08A DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list