Skip Content
LIGHT LED T MOUNT 12-28VDC AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT LED T MOUNT 12-28VDC AMBER

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLLP3TL024A
  • Mfr. Model # LP3TL024A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Depth 5-1/8"
  • Height 5-1/8"
  • Includes Gasket
  • Colour Amber
  • Item Low Profile Warning Light
  • Operating Temp. -31 to 150 Degrees F
  • Flashes per Minute 0
  • Housing Material Polycarbonate
  • Lamp Type Steady Burn LED
  • Mounting T-Mount
  • Standards UL, cUL, CSA
  • Voltage 24VDC
  • Rating NEMA 4X
  • Power Source 24VDC
  • Lens Material Polycarbonate
  • Light Output 3.2 Joules
  • Lens Design Fresnel
  • Lamp Life 100,000 hr.
  • Diameter 3-1/8"
  • Current Drawn 0.08A DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list