LIGHT LED STROBE PERM MOUNT AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT LED STROBE PERM MOUNT AMB

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYSL685ALP
  • Mfr. Model # SL685ALP
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Base Material Aluminum
  • Colour Amber
  • Height 5"
  • Includes 10 ft. Power Cord
  • Features 15 Flash Patterns
  • Item Strobe Light
  • Width 6-3/4"
  • Length 6-3/4"
  • Flash Type Strobe
  • Lamp Type LED
  • Housing Material Aluminum
  • Mounting Permanent (3-Bolt or 1" Pipe Style Mount)
  • Voltage 12 - 24 VDC
  • Watts 9.0
  • Lens Design Oval
  • Standards SAE J595 Class 1
  • Diameter 6-5/8"
  • Lens Material Polycarbonate
  • Current Drawn 3.2 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list