LIGHT LED STROBE MGNT MOUNT AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT LED STROBE MGNT MOUNT AMB

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYSL675ALP
  • Mfr. Model # SL675ALP
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour Amber
  • Includes 10 ft. Power Cord
  • Features 15 Flash Patterns
  • Height 5"
  • Item Strobe Light
  • Base Material Aluminum
  • Width 6-3/4"
  • Flash Type Strobe
  • Length 6-3/4"
  • Lamp Type LED
  • Housing Material Aluminum
  • Mounting Magnetic
  • Voltage 12 - 24 VDC
  • Watts 9.0
  • Lens Material Polycarbonate
  • Standards SAE J595 Class 1
  • Lens Design Oval
  • Diameter 6-5/8"
  • Current Drawn 3.2 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list