Skip Content
LIGHT LED STROBE/MARK CLR LENS 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT LED STROBE/MARK CLR LENS 5

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8892001
  • Mfr. Model # 8892001
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Features 13 Flash Patterns
  • Colour Clear
  • Height 3-1/4"
  • Includes Flash Module, Quick-Connect Adapter Harness
  • Item Strobe Light
  • Length 10-1/4"
  • Base Material Aluminum
  • Flash Type Strobe
  • Width 8"
  • Housing Material Aluminum
  • Lamp Type LED
  • Mounting Surface
  • Voltage 12 VDC
  • Standards SAE J595 Class 1
  • Watts 4.3
  • Lens Design Rectangular
  • Diameter 2-1/2"
  • Lens Material Polycarbonate
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition Energy Aware
  • Current Drawn 0.4 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list