Skip Content
LIGHT LED ROPE WTH CONNECT AND MNTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT LED ROPE WTH CONNECT AND MNTS

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY5625576
  • Mfr. Model # 5625576
  • UNSPSC # 39112010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Application Trucks, Trailers, Toolboxes, RV's
  • Base Material PVC
  • Depth 1/4"
  • Features IP65 Waterproof
  • Height 3"
  • Includes Power Cables, Mounting Brackets, End Caps, Center Connectors
  • Housing Colour Clear
  • Length 52-1/2 ft.
  • Width 1/2"
  • Lamp Type LED
  • Housing Material PVC
  • Mounting Surface
  • Lens Colour Clear
  • Light Output 360 Lumens
  • Voltage 12 - 24
  • Lens Material PVC
  • Diameter 13/64"
  • Current Drawn 1.1 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list