LIGHT LED MN LIGHTBAR MAG AM/CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT LED MN LIGHTBAR MAG AM/CL

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8891042
  • Mfr. Model # 8891042
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.63 lbs

Technical Specs

  • Base Material Aluminum
  • Colour Amber/Clear
  • Height 3-1/4"
  • Includes 9-1/2 ft. Cord with Accessory Power Plug and Built-In 8 Flash Pattern Selector
  • Item Lightbar
  • Length 13-1/2"
  • Housing Material Polycarbonate
  • Voltage 12 - 24 VDC
  • Lamp Type LED
  • Mounting Magnetic
  • Width 7-1/4"
  • Lens Material Polycarbonate
  • Number of Heads 6
  • Current Drawn 2.0 A
  • Number of LEDs 24
  • Lamp Life Less Than100,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list