LIGHT LED MINI LIGHTBAR MNT AM/CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT LED MINI LIGHTBAR MNT AM/CL

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8891102
  • Mfr. Model # 8891102
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.88 lbs

Technical Specs

  • Height 5-3/4"
  • Base Material Aluminum
  • Length 18"
  • Includes 9-1/2 ft. Cord with Accessory Power Plug and Built-In 26 Flash Pattern Selector
  • Item Lightbar
  • Colour Amber/Clear
  • Width 12"
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Mounting Vacuum
  • Standards SAE J845 Class 1, Ed. 13
  • Number of Heads 10
  • Voltage 12 - 24 VDC
  • Lamp Life Less Than100,000 hr.
  • Current Drawn 3.6 A
  • Number of LEDs 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list