LIGHT LED HORIZ STROBE 3 AM/ 3 CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT LED HORIZ STROBE 3 AM/ 3 CL

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8891902
  • Mfr. Model # 8891902
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Amber/Clear
  • Base Material Aluminum
  • Features 23 Flash Patterns
  • Item Strobe Light
  • Height 1-1/8"
  • Length 5-3/8"
  • Width 1-1/2"
  • Flash Type Strobe
  • Housing Material Aluminum
  • Voltage 12 - 24 VDC
  • Lamp Type LED
  • Mounting Surface
  • Watts 12.0
  • Standards SAE J595 Class 1, IP67, California Title 13
  • Lens Material Polycarbonate
  • Lens Design Rectangular
  • Diameter 4-3/8"
  • Current Drawn 1.0 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list