LIGHT LED AMBER/RED ALT 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT LED AMBER/RED ALT 3X

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFSRKT3AF/3RF
  • Mfr. Model # FSRKT3AF/3RF
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

6-12 Volt Flashing LED (.08-25 Amps) 3 Amber/3 Red

Technical Specs

  • Item 12 - 24 Volt Flashing LED (0.08 - 0.25 Amps) 3 Amber/3 Red
  • Lamp Type LED
  • Shape Oval
  • Volt Bulb 6 to 12
  • Current Rating 0.08 - 0.25 A
  • Colour Amber/Red
  • Sub-Category Hazard and Warning Devices

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list