Skip Content
LIGHT LED 60IN LIGHTBAR AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT LED 60IN LIGHTBAR AMBER

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8893060
  • Mfr. Model # 8893060
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.1 lbs

Technical Specs

  • Base Material Aluminum
  • Height 8-5/8"
  • Colour Amber
  • Includes 15 ft. Prewired Power/Function Cable, (2) Red LED Stop-Turn-Tail Modules
  • Item Lightbar
  • Length 65"
  • Width 17-5/8"
  • Housing Material Polycarbonate
  • Mounting Multiple
  • Lamp Type LED
  • Voltage 12 VDC
  • Standards SAE J595, J845 Class 1
  • Number of Heads 16
  • Lens Material Polycarbonate
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Lamp Life Less Than100,000 hr.
  • Green Certification or Other Recognition Energy Aware
  • Current Drawn 8 - 16 A
  • Number of LEDs 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list