Skip Content
LIGHT LED 5IN MINI STROBE 12 AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT LED 5IN MINI STROBE 12 AMBER

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8891700
  • Mfr. Model # 8891700
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Amber
  • Base Material Aluminum
  • Features 25 Flash Patterns
  • Includes Fasteners, Gaskets
  • Height 1-1/2"
  • Item Strobe Light
  • Flash Type Strobe
  • Housing Material Aluminum
  • Width 2-3/16"
  • Length 5-9/16"
  • Lamp Type LED
  • Mounting Surface
  • Watts 26.4
  • Voltage 12 - 24 VDC
  • Lens Material Polycarbonate
  • Diameter 5"
  • Standards SAE J595 Class 1, California Title 13
  • Lens Design Rectangular
  • Green Certification or Other Recognition Energy Aware
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Current Drawn 2.2 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list