Skip Content
LIGHT LED 49IN LIGHTBAR AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT LED 49IN LIGHTBAR AMBER

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8893049
  • Mfr. Model # 8893049
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Amber
  • Base Material Aluminum
  • Height 8-5/8"
  • Item Lightbar
  • Includes 15 ft. Prewired Power/Function Cable
  • Length 53-1/2"
  • Housing Material Polycarbonate
  • Width 17-5/8"
  • Lamp Type LED
  • Mounting Multiple
  • Voltage 12 VDC
  • Standards SAE J595, J845 Class 1
  • Number of Heads 14
  • Lens Material Polycarbonate
  • Lamp Life Less Than100,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition Energy Aware
  • Current Drawn 7 - 14 A
  • Number of LEDs 55

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list