LIGHT LED 360 DEGREE W/MAG MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT LED 360 DEGREE W/MAG MOUNT

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE360LED-MAG
  • Mfr. Model # LE360LED-MAG
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1186
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Silver/Yellow
  • Features Slick and Unique Compact Design, Lightweight and Easily Portable, No Bulb Replacement Required, Rated for Outdoor Use, Instant Start-up, At Full Output, Even in Cold Temperatures, Rugged Aluminium Frame
  • Gauge/Conductor 18/3
  • Lamp Included Yes
  • Lumens 13,000
  • NEMA Plug Configuration 5-15 P
  • Voltage 90 - 270 V
  • Lamp Watts 120
  • Standards Cetlus
  • Rated Life 50,000 Hr.
  • Number of Lamp Heads 1
  • IP Rating 64
  • NEC Cord Designation Sjtw
  • Item Temporary Job Site Light
  • Includes (2) 100 Lb. Pull Strength Magnets
  • Guard Type Polycarbonate
  • Safety Rated Not Safety Rated
  • Type - Job Site Lighting Magnetic
  • Power Source - Job Site Lighting Corded (AC)
  • Max. Extension Height 7-1/2"
  • Cord Length - Job Site Lighting 15 ft.
  • Light Distribution - Job Site Lighting 360 Degrees
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list