LIGHT LED 360 DEGREE W/ CLAMP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT LED 360 DEGREE W/ CLAMP MOUNT

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE360LED-CLAMP
  • Mfr. Model # LE360LED-CLAMP
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1186
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Yellow/Black
  • Gauge/Conductor 16/3
  • Includes Clamp
  • Voltage 120 V
  • Lumens 13,200
  • Standards Cetlus
  • Features Slick and Unique Compact Design, Lightweight and Easily Portable, No Bulb Replacement Required, Rated for Outdoor Use, Instant Start-up, At Full Output, Even in Cold Temperatures, Rugged Aluminium Frame
  • Item LED Flood
  • Lamp Watts 120
  • NEMA Plug Configuration 5-15 P
  • Guard Type SJOW
  • Rated Life 50,000 Hr.
  • IP Rating 64
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list