LIGHT LED 2.5IN MINI STROBE 3 CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT LED 2.5IN MINI STROBE 3 CLR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8891404
  • Mfr. Model # 8891404
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Base Material Aluminum
  • Colour Clear
  • Features 12 Flash Patterns
  • Height 2"
  • Item Strobe Light
  • Length 2-3/4"
  • Width 2-3/4"
  • Housing Material Aluminum
  • Flash Type Strobe
  • Mounting Surface
  • Lamp Type LED
  • Voltage 12 - 24 VDC
  • Watts 2.6
  • Standards SAE J595 Class 2, IP67, California Title 13
  • Lens Design Rectangular
  • Lens Material Polycarbonate
  • Diameter 2-1/2"
  • Current Drawn 0.2 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list