Skip Content
LIGHT KIT FOXFIRE W/MAGNET 4AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT KIT FOXFIRE W/MAGNET 4AMBER

SAFETRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCSMSMPFM4LKA
  • Mfr. Model # MSMPFM4LKA
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3076
  • Shipping Weight 6.95 lbs

Technical Specs

  • Colour Amber
  • Depth 2-3/8"
  • Item Light Kit
  • Length 9-3/4"
  • Includes (2) Magnets, Light, Case
  • Material Polycarbonate Lens
  • Type Constant On/Strobe/Wig-Wag Flash
  • Width 7-7/8"
  • Lamp Type 26 LED
  • Mounting Type Magnetic
  • Number of Bulbs 26
  • Lamp Life 24 hr. (Constant On), up to 200 hr. (Strobe)
  • Height 4.5"
  • Housing Colour Black
  • Housing Material Polycarbonate
  • Lens Colour Amber
  • Shape Rectangle
  • Lens Material Polycarbonate
  • Used For Oversize Load and Emergency Lighting
  • Sub-Category Warning Light

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List