LIGHT INSPECTION LED W/MAGNET 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT INSPECTION LED W/MAGNET 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWA204
  • Mfr. Model # A204
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 117
  • Shipping Weight 0.5 lbs

Product Details

LED inspection light. Reaches into tight spots. 18 inch flexible cable - 7 mm diameter. Magnet tip pick-up tool. Uses 3 AA batteries (included).

Technical Specs

  • Includes (3) Aa Batteries
  • Item Light Inspection Led
  • Features Magnet Tip Pick-up Tool
  • Type Led
  • Mirror Size (In.) 7 Dia.
  • Length (In.) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list