LIGHT INDICATOR GREEN 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT INDICATOR GREEN 250V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C853
  • Mfr. Model # 20C853
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Raised Indicator Light
  • Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
  • Colour Green
  • Size 1/2" Mounting Dia.
  • NEMA Rating 1
  • Shape Round
  • Voltage 250 V AC
  • Standards UL/ CSA Certified
  • Electrical Connection 6" Wire Leads
  • Average Life 15,000 hrs.
  • Lamp Type Neon
  • Panel Thickness 0.030" - 0.093"
  • Current Drawn 2mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list