Skip Content
LIGHT INCAND XPROOF 100W 50FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT INCAND XPROOF 100W 50FT CORD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDXP162-50P
  • Mfr. Model # XP162-50P
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1203
  • Shipping Weight 10.0 lbs

Product Details

Portable hazardous location incandescent handlamp. 100W 1600 lumen light output. cUL Class 1 Div. 1 Group C & D approved. NEMA 5-15P 120V/15A non explosion proof grounded plug. Available in low-voltage.

Technical Specs

  • Features Aluminum Guard
  • Colour Black/Silver
  • Gauge/Conductor 16/3
  • Item Hand Lamp
  • Length 18"
  • Lamp Type Incandescent
  • Handle Heavy-Duty Tuffite
  • Cord Length 50 ft.
  • Lamp Watts 100
  • Power Source 120 VAC
  • Housing Dia. 5"
  • Standards cUL Listed Class I, Div. I, Group C & D
  • NEC Cord Designation SOW

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list