Skip Content
LIGHT INCAND XPROOF 100W 100FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT INCAND XPROOF 100W 100FT CORD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDXP162-100P
  • Mfr. Model # XP162-100P
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1203
  • Shipping Weight 14.6 lbs

Product Details

Portable hazardous location incandescent handlamp. 100W 1600 lumen light output. cUL Class 1 Div. 1 Group C & D approved. NEMA 5-15P 120V/15A non explosion proof grounded plug. Available in low-voltage.

Technical Specs

  • Colour Black/Silver
  • Features Aluminium Guard
  • Cord Length 100 ft.
  • Length 18-1/2"
  • Item Hazardous Location and Explosion-proof Portable Lights
  • Gauge/Conductor 16/3
  • Handle Heavy-duty Tuffite
  • Lamp Type Incandescent
  • Lamp Watts 100
  • Mounting Swivel Hook
  • Power Source 120 VAC
  • Standards cUL Listed Class I, Div. I, Group C and D
  • Housing Dia. 5"
  • NEC Cord Designation SOW

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List