Skip Content
Discontinued with Replacement
LIGHT HIGH INTENSITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT HIGH INTENSITY

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETL207
  • Mfr. Model # L207
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs
Suggested Replacement Product
LIGHT CLIP LED W/ELASTIC

Price: NA

Technical Specs

  • Item High Intensity Light with Collector Cap
  • Batteries Included Yes
  • Number of Batteries 2
  • Length 3"
  • Body Colour Yellow
  • Lamp Life 2 Hrs.
  • Battery Burn Time 2 hr.
  • Standards UL
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Mounting Type Clamp
  • Switch Type Twist
  • Body Dia. 0.75"
  • Lens Material Polycarbonate
  • Rechargeable No
  • Light Output Modes High
  • Water Penetration Rating IPX4
  • Weight with Batteries 4.64 oz.
  • Safety Rated Not Safety Rated
  • Drop Rating 1.0 m
  • Lumens Range 0 - 49
  • Run Time on High Setting 3 hr.
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Flashlight Battery Type Alkaline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list