Skip Content
LIGHT HIGH BAY TEMPORARY 400W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT HIGH BAY TEMPORARY 400W

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE-HB400PLS
  • Mfr. Model # LE-HB400PLS
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1184
  • Shipping Weight 25.0 lbs

Product Details

Lamp Watts 400, Voltage 120, Yes

Technical Specs

  • Lamp Included Yes
  • Lamp Watts 400
  • Voltage 120 V/208 V/240 V/277 V
  • Max. Height 24"
  • Features Locking Hook for Easy Mountings
  • Lumens 40,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list