Skip Content
Discontinued with Replacement
LIGHT HELMET 4AA ZOOM BK W/BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT HELMET 4AA ZOOM BK W/BATT

UKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UKE14502
  • Mfr. Model # 14502
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FLASHLIGHT 3AA DUALIE BK

Price: NA

Technical Specs

  • Length 6.7"
  • Item Industrial Handheld Flashlight
  • Number of Batteries 4
  • Batteries Included Yes
  • Lumens 77
  • Safety Rating Class I, Div. 2, Group A,B,C,D T4
  • Replacement Lamp 14846
  • Lens Material Polycarbonate
  • Switch Type Click Switch
  • Body Dia. 1.40"
  • Body Colour Black
  • Light Output Modes High
  • Rechargeable No
  • Beam Distance 100 m
  • Water Penetration Rating IPX8
  • Lamp Life 50,000 hr.
  • Weight with Batteries 6.20 oz.
  • Battery Burn Time 5 hr.
  • Drop Rating 1.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Limited Lifetime
  • Standards UL
  • Lumens Range 50 - 99
  • Safety Rated Class I, Div. 2
  • Run Time on High Setting 5 hr.
  • Maximum Lumens Output 77
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Adjustable
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list