Skip Content
LIGHT HEAD LED CLASS I CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT HEAD LED CLASS I CLEAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO76651
  • Mfr. Model # 76651
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3102
  • Shipping Weight 0.57 lbs

Product Details

24 - 1 watt, high intensity LEDs. 16 flash patterns including: single, double, quad, and cycle all. Synchronizable with multiple light heads. UV stabilized lens and 9 ft. cable. SAE J595 Class I.

Technical Specs

  • Colour Clear
  • Item Light Head
  • Height 1-7/16"
  • Width 15/32"
  • Voltage 12 - 24 VDC
  • Standards SAE J595 Class I
  • Base Material Polycarbonate
  • Lens Colour Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List