Skip Content
LIGHT HEAD LED 300W WHEELED CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT HEAD LED 300W WHEELED CART

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE980LED-CART
  • Mfr. Model # LE980LED-CART
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1189
  • Shipping Weight 60.0 lbs

Technical Specs

  • Colour Yellow
  • Gauge/Conductor 18/3
  • NEMA Plug Configuration 5-15 P
  • Lamp Watts 300
  • Lumens 30,000
  • Voltage 120 V
  • Standards ANSI/ul 153, Csa C22.2 No.12-1982
  • Rated Life 50,000 Hr.
  • IP Rating IP65
  • Number of Lamp Heads 1
  • NEC Cord Designation Sjtw
  • Item LED Tower Light
  • Features Lightweight and Easily Portable.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list