Skip Content
LIGHT HAND 3-D LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT HAND 3-D LED

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS2224LED
  • Mfr. Model # 2224LED
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1219
  • Shipping Weight 0.4 lbs

Product Details

Safety flashlight. 3 D-Cell. 50 hour runtime, 30 lumens, waterproof, anti-roll tube. Class I, Div. I, Groups C & D: Class II, Div. I, Group G.

Technical Specs

  • Item Handheld Flashlight
  • Length 8.25"
  • Number of Batteries 3
  • Batteries Included No
  • Safety Rating Class 1 2 3 Div 1, Class 1 2 3 Div 2
  • Lumens 50
  • Lamp Type LED
  • Switch Type Sliding Switch
  • Body Colour Orange
  • Lens Material Polycarbonate
  • Beam Distance 88 m
  • Light Output Modes Single
  • Water Penetration Rating Ip67
  • Battery Burn Time 250 hr.
  • Lamp Life 30,000 hr.
  • Weight with Batteries 14.6 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D
  • Flashlight Grouping Type Handheld Flashlight
  • Includes S-biner Clip
  • Standards Ul
  • Lumens Range 50 - 99
  • Run Time on High Setting 250 hr.
  • Safety Rated Class I, Div. 1
  • Maximum Lumens Output 50
  • Flashlight Grade Industrial
  • Rechargeable No
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list