Skip Content
LIGHT HAND 2-D CELL LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT HAND 2-D CELL LED

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS2217LED
  • Mfr. Model # 2217LED
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1219
  • Shipping Weight 0.35 lbs

Product Details

Safety flashlight. 2 D-Cell. 50 hour runtime, 30 lumens, waterproof, anti-roll tube. Class I, Div. I, Groups C & D: Class II, Div. I, Group G.

Technical Specs

  • Number of Batteries 2
  • Includes S-biner Clip
  • Item Handheld Flashlight
  • Length 8.25"
  • Batteries Included No
  • Switch Type Push Button
  • Safety Rating Class 1 2 3 Div 1, Class 1 2 3 Div 2
  • Lumens 50
  • Standards Ul
  • Body Colour Orange
  • Lens Material Polycarbonate
  • Body Dia. 2.31"
  • Beam Distance 88 m
  • Light Output Modes Single
  • Water Penetration Rating Ip67
  • Lamp Life 30,000 hr.
  • Battery Burn Time 200 hr.
  • Weight with Batteries 14.6 oz.
  • Flashlight Battery Size D
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Safety Rated Class I, Div. 1
  • Lumens Range 50 - 99
  • Flashlight Grade Industrial
  • Run Time on High Setting 200 hr.
  • Maximum Lumens Output 50
  • Rechargeable No
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list