Skip Content
LIGHT GUARDIAN DUAL FUNCTION ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT GUARDIAN DUAL FUNCTION ORANGE

ADVENTURE LIGHTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTS50006
  • Mfr. Model # 50006
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 1182
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Guardian Hands Free Light, Orange
  • Number of Batteries 2
  • Batteries Included Yes
  • Safety Rating CE
  • Switch Type Rotation
  • Mounting Type Clip
  • Lens Material Plastic
  • Replacement Lamp No
  • Body Colour Black
  • Body Dia. 1-3/4"
  • Rechargeable No
  • Light Output Modes 2
  • Battery Burn Time 250 hr.
  • Water Penetration Rating Ipx8
  • Weight with Batteries 15 g
  • Flashlight Battery Size CR2032
  • Flashlight Grouping Type Hands Free Light

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list