Skip Content
LIGHT GUARDIAN DUAL FUNCTION GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT GUARDIAN DUAL FUNCTION GREEN

ADVENTURE LIGHTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTS50003
  • Mfr. Model # 50003
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 1182
  • Shipping Weight 1.0 lbs

Technical Specs

  • Replacement Lamp No
  • Item Guardian Hands Free Light, Green
  • Batteries Included Yes
  • Mounting Type Clip, Strap, Magnetic Base
  • Number of Batteries 2
  • Switch Type Rotation
  • Safety Rating CE
  • Lens Material Plastic
  • Body Colour Black
  • Light Output Modes 2
  • Rechargeable No
  • Water Penetration Rating Ipx8
  • Battery Burn Time 250 hr.
  • Body Dia. 1-3/4"
  • Weight with Batteries 0.7 oz
  • Flashlight Battery Size CR2032
  • Flashlight Grouping Type Hands Free Light
  • Manufacturers Warranty Length 1 yr.
  • Run Time on High Setting 20 hr.
  • Lamp Life 100,000 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list