Skip Content
LIGHT GUARDIAN DUAL FUNCTION BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT GUARDIAN DUAL FUNCTION BLUE

ADVENTURE LIGHTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTS50002
  • Mfr. Model # 50002
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 1182
  • Shipping Weight 1.0 lbs

Technical Specs

  • Batteries Included Yes
  • Item Guardian Hands Free Light, Blue
  • Number of Batteries 2
  • Replacement Lamp No
  • Mounting Type Clip, Strap, Magnetic Base
  • Switch Type Rotation
  • Safety Rating CE
  • Lens Material Plastic
  • Body Colour Black
  • Body Dia. 1-3/4"
  • Light Output Modes 2
  • Rechargeable No
  • Water Penetration Rating Ipx8
  • Battery Burn Time 250 hr.
  • Weight with Batteries 0.7 oz
  • Flashlight Battery Size CR2032
  • Flashlight Grouping Type Hands Free Light
  • Length 1.8"
  • Manufacturers Warranty Length 1 yr.
  • Lamp Life 100,000 hr.
  • Run Time on High Setting 20 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list