Skip Content
LIGHT GUARDIAN DUAL FUNCTION AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT GUARDIAN DUAL FUNCTION AMBER

ADVENTURE LIGHTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTS50000
  • Mfr. Model # 50000
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 1182
  • Shipping Weight 1.0 lbs

Technical Specs

  • Batteries Included Yes
  • Item Guardian Hands Free Light, Amber
  • Number of Batteries 1
  • Mounting Type Clip, Strap, Magnetic Base
  • Replacement Lamp No
  • Switch Type Rotation
  • Safety Rating CE
  • Lens Material Plastic
  • Body Dia. 1-3/4"
  • Body Colour Black
  • Light Output Modes 2
  • Water Penetration Rating Ipx8
  • Battery Burn Time 250 hr.
  • Rechargeable No
  • Weight with Batteries 0.7 oz
  • Flashlight Grouping Type Hands Free Light
  • Flashlight Battery Size CR2032
  • Lamp Type Led
  • Manufacturers Warranty Length 1 yr.
  • Lamp Life 100,000 hr.
  • Run Time on High Setting 20 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list